Lowrance

6.5" Speakers 200W (Discontinued)


This Product is Discontinued
Shop for all Corded Speakers

Key Features

  • Impedance (Ohms) 4 ohm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Speaker
Impedance (Ohms) 4 ohm

Description

6.5" Speakers - 200W. Features, 6.5" Low magnetic speaker, 200W Max music power, 4 Ohm, Coaxial two-way design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products