Shop All Uninterruptible Power Supplies (UPS)
Lowell
UPS System, 850VA, 10 Outlets, Out: 110/120V AC , In:110/120V AC
Mfr # UPSA6-850-IP
Zoro # G309575817
Free Shipping & Returns
$816.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 850VA
- Wattage 500 W
- Input Voltage 110/120V AC
- Output Voltage 110/120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lowell
- MFR # UPSA6-850-IP
- Zoro # G309575817
- UPC # 811405039027
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Standby |
Power Rating | 850VA |
Wattage | 500 W |
Input Voltage | 110/120V AC |
Output Voltage | 110/120V AC |
Backup Time (Half/Full Load) | 6 min/<1 min |
Outlet Type | (10) NEMA 5-15R receptacles |
Number of Outlets | 10 |
Description
Bundle: UPSA6-850 + UPSA6-SNMP-USB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 277VAC L7-15R BK (HBL4760)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 2-1/2 to 1-1/4In (RB250-125A)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604G)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-175-L0)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO350UPS)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- TRIPP LITE UPS System, 600VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET600U)
- APC UPS System, 1.44kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- CYBERPOWER UPS System, 1500VA, 8 Outlets, Out: 120V AC , In:120V AC (CP1500PFCRM2U)
- Lowell Power Systems