Shop All Uninterruptible Power Supplies (UPS)
Lowell
UPS System, 2000VA, 8 Outlets, DIN Rail/Tower, Out: 120V AC , In:55 to 150V AC
Mfr # UPS9LI-2000-IP
Zoro # G109575819
product price: $6,355.36
/ea
Free Shipping & Returns
$6,355.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 2000VA
- Mounting DIN Rail/Tower
- Wattage 1800 W
- Input Voltage 55 to 150V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # UPS9LI-2000-IP
- Zoro # G109575819
- UPC # 811405039003
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 2000VA |
Mounting | DIN Rail/Tower |
Wattage | 1800 W |
Input Voltage | 55 to 150V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 30 min/14 min |
Outlet Type | (8) NEMA 5-15/20R |
Number of Outlets | 8 |
Description
Bundle: UPS9LI-2000 + UPS-SNMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ2)
- HUBBELL GAI-TRONICS Plastic Weatherproof Phone Enclosure, 14-5/8 in H, 10 in D (255-003YL)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Hole Spacing: No Holes (FS-500 GR 60.00)
- GARDNER BENDER WireGard 18-10 Ga. Copper Wire Wire Connectors Yellow 200 pk (16-004N)
- EATON UPS System, 3000VA, 7 Outlets, Tower, Out: 120V AC , In:120V AC (5P3000)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 120V AC , In:120V AC (PSI5-3000RT120)
- APC Standby UPS System, 650VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK650EI)
- TRIPP LITE UPS System, 1.5kVA, 10 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI1500LCDT)
- HEATSHIELD HEAT SHIELD TAPE REFLECTS UP TO 90 PERCENT OF RADIANT HEAT FROM WIRES AND LINES (340020)
- MINUTEMAN UPS Line Interactive UPS, 1.5kVA, 8 Outlets, Rack/Tower (PRO1500RT2U)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- Lowell Uninterruptible Power Supplies (UPS)