Shop All Uninterruptible Power Supplies (UPS)
Lowell
UPS System, 1000VA, 8 Outlets, DIN Rail/Tower, Out: 120V AC , In:50 to 150V AC
Mfr # UPS9A-1000-IP
Zoro # G008248548
product price: $2,550.24
/ea
Free Shipping & Returns
$2,550.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 1000VA
- Mounting DIN Rail/Tower
- Wattage 1000 W
- Input Voltage 50 to 150V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # UPS9A-1000-IP
- Zoro # G008248548
- UPC # 811859035583
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Power Rating | 1000VA |
Mounting | DIN Rail/Tower |
Wattage | 1000 W |
Input Voltage | 50 to 150V AC |
Output Voltage | 120V AC |
Outlet Type | (8) NEMA 5–15R |
Number of Outlets | 8 |
Description
UPS9A1000 UPSSNMP
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor Sz C Dc Pnp Xs8 (XS8C1A1PAL2)
- POWER FIRST 100 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD8)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 2" (JH-2-03)
- RELIANCE CONTROLS Power Inlet Box, L14-30 NEMA, Plastic (WKPBN30)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1000)
- TRIPP LITE UPS System, 900VA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI900LCD)
- TRIPP LITE Line Interactive UPS, 750VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:220/230/240V AC (SMX750SLT)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- TRIPP LITE Smart UPS, 1000VA, 6 Outlets, Tower, Out: 110/120/127V AC , In:100/110/120/127V AC (SU1000XLCD)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART1500RMXL2UA)
- MINUTEMAN UPS Line Interactive UPS, 1kVA, Rack/Tower (PRO1000RT2U)
- Lowell Power Systems