Shop All Uninterruptible Power Supplies (UPS)
Lowell
UPS Bundle
Mfr # UPS9LI-3000-IP
Zoro # G209575818
product price: $7,763.36
/ea
Free Shipping & Returns
$7,763.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # UPS9LI-3000-IP
- Zoro # G209575818
- UPC # 811405039010
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Bundle: UPS9LI-3000 + UPS-SNMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hole Seal, 1.68 In Hole dia., Steel (OHS125C)
- FUNCTIONAL DEVICES-RIB Control Transformer, 40 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR40VA013)
- CANTEX Conduit Outlet Body, PVC, T, Standards: UL (5133565)
- LINEMASTER Hercules Potentiometer - No Shield (500-N-1K)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- FUNCTIONAL DEVICES-RIB Uninterruptible Power Supply, 600VA (UPS600)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1500LCDT)
- SWE-TECH 3C Vesta Pro 600 UPS VP, 600 VA Volt Amps, Uninterrupted Power Supply, Black (FWT91W1-30600)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- FUNCTIONAL DEVICES-RIB Uninterruptible Power Supply, 850VA (UPS850)
- TRIPP LITE Smart UPS, 1 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (Smart1000LCD)
- Lowell Uninterruptible Power Supplies (UPS)