Shop All Uninterruptible Power Supplies (UPS)
Lowell
UPS Bundle
Mfr # UPS9LI-1500-IP
Zoro # G209575825
product price: $4,429.99
/ea
Free Shipping & Returns
$4,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # UPS9LI-1500-IP
- Zoro # G209575825
- UPC # 811405038990
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Bundle: UPS9LI-1500 + UPS-SNMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M046)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1NT1-2)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672P)
- DISCO Gray Hard Type Wire Nuts Joins 18/16 Gauge Wire PK25 (9996PK)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM2U)
- TRIPP LITE Smart UPS, Out: 110/120/127V AC , In:110V AC (SU1000XLCD)
- TYCON SYSTEMS Upspro, 12/24V 600W, 100W Bat, Polycarb (UPL12/24-100-600)
- Lowell Uninterruptible Power Supplies (UPS)