Shop All Uninterruptible Power Supplies (UPS)
Lowell
UPS System, 600VA, Wall/Ceiling, Out: 120V AC , In:120V AC
Mfr # UPS6LI-600-IP
Zoro # G509575808
product price: $1,714.24
/ea
Free Shipping & Returns
$1,714.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 600VA
- Mounting Wall/Ceiling
- Wattage 360 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # UPS6LI-600-IP
- Zoro # G509575808
- UPC # 811405039034
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Standby |
Power Rating | 600VA |
Mounting | Wall/Ceiling |
Wattage | 360 W |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 14 to 17 min/6 min |
Description
Bundle: UPS6LI-600 + UPS6-SNMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH1921-2XA22-0MA0)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- SIEMENS Miniature Circuit Breaker, BL Series 100A, 3 Pole, 240V AC (B3100)
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- HEATSHIELD HEAT SHIELD TAPE REFLECTS UP TO 90 PERCENT OF RADIANT HEAT FROM WIRES AND LINES (340020)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- CYBERPOWER Sine Wave UPS, 750VA, 7 Outlets, Out: 120V AC , In:120V AC (PR750LCDRT1U)
- TRIPP LITE Smart UPS, 2.2kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART 2200 NET)
- TRIPP LITE UPS System, 3kVA, 8 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART3000NET)
- TRIPP LITE UPS System, 600VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET600U)
- TRIPP LITE UPS System, 2.2kVA, 9 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART2200VS)
- Lowell Uninterruptible Power Supplies (UPS)