Shop All Transformers
Lowell
Transformer 5W 7025V
Mfr # TLM-572
Zoro # G608330827
Sold in multiples of 24 for $477.36
$477.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lowell
- MFR # TLM-572
- Zoro # G608330827
- UPC # 811859034852
- Country of Origin China
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Description
TransformerDual Voltage, 5W, 70V25V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT1000BP1277)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J35)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050Z)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- LOWELL Transformer 100W 70V (TLS-10070)
- JOHNSON CONTROLS Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y63T22-0)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10-EXT2)
- ACME ELECTRIC Low Voltage Distribution Transformer, 45/36 kVA, NEMA 3R, 115°C, 380/480V, 480/600V (T2527071)
- HONEYWELL At120A1004 20Va Transformer (AT120A1004)
- SQUARE D General Purpose Transformer, 25 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (25S1F)
- SQUARE D Control Transformer, 1500 VA, Not Rated, 115°C, 120/240V, 240/480V (9070T1500D31)
- Lowell Transformers