Shop All Transformers
Lowell
Transformer 32W 70V
Mfr # TLM-3270A
Zoro # G808330825
product price: $105.60
/ea
Free Shipping & Returns
$105.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # TLM-3270A
- Zoro # G808330825
- UPC # 811859034838
- Country of Origin United States
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Description
TransformerHigh Performance, 32W, 70V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Micro2 Fuse Block Adapter 4 3/4" Red Lead 16 AWG Wire (17514PK)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 50ft (HS-105 2-1/2 Clr 50)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- LEVITON 15 amps Single Pole Toggle Switch White (01451-WCP)
- LOWELL Transformer 100W 70V (TLS-10070)
- SQUARE D Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (3T2F)
- DAYTON Class 2 Transformer, 75 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF5)
- DAYTON Control Transformer, 250 VA, 80 °C, 24V AC, 240/480V AC (31EH44)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV01)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T2000D1)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 115V AC, 208/230/460V AC (9070TF200D20)
- Lowell Transformers