Shop All Transformers
Lowell
Transformer 16W 70V
Mfr # TLM-1670A
Zoro # G308330844
product price: $87.47
/ea
Free Shipping & Returns
$87.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # TLM-1670A
- Zoro # G308330844
- UPC # 811859034821
- Country of Origin United States
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Description
TransformerHigh Performance, 16W, 70V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (EPS300-1/2-48"-BLACK-12 PCS)
- STEREN TV Wall Plate Blank Ivory (200-258IV)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 100 A, NEMA 3R (DH363FRK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 50 Hz (LC1DT40BL)
- LOWELL Transformer 100W 70V (TLS-10070)
- ACME ELECTRIC Transformer 3PH 15KVA 480-208Y120 (T3015K0013B)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013BSF)
- ACME ELECTRIC Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113075)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB250N008F4)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ53)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA002)
- Lowell Power Distribution