Shop All Transformers
Lowell
Transformer 100W 70V
Mfr # TLS-10070
Zoro # G508330903
product price: $211.20
/pk 4, $52.80/ea
Sold in multiples of 4 for $844.80
Free Shipping & Returns
$844.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # TLS-10070
- Zoro # G508330903
- UPC # 811859034876
- Country of Origin United States
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Description
TransformerPremium Performance, 100W, 70V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC 3 Phase Monitor Relay, SPDT, 240VAC, 8 Pin (PAP240)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXG80V02)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 10 - 8 AWG - 100 Pcs - Blue (WWNUT-14-BL-100)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 240/480V AC (31EG85)
- ACME ELECTRIC Control Transformer, 500 VA, Not Rated, 24V AC, 120V AC, 240V AC (CE500N002)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277V AC (TR20VA004)
- DAYTON Control Transformer, 100 VA, 60 °C, 120V AC, 277V AC (4MTP5)
- GOODMAN 0130M00140S Transformer, (120V To (0130M00140)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA015)
- Lowell Power Distribution