Shop All Uninterruptible Power Supplies (UPS)
Lowell
Standby UPS System, 850VA, 10 Outlets, Out: 110/120V AC , In:110/120V AC
Mfr # UPSA6-850
Zoro # G509575822
Free Shipping & Returns
$272.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 850VA
- Wattage 500 W
- Input Voltage 110/120V AC
- Output Voltage 110/120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lowell
- MFR # UPSA6-850
- Zoro # G509575822
- UPC # 811405038808
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Standby UPS System |
UPS Type | Standby |
Power Rating | 850VA |
Wattage | 500 W |
Input Voltage | 110/120V AC |
Output Voltage | 110/120V AC |
Backup Time (Half/Full Load) | 6 min/<1 min |
Outlet Type | (10) NEMA 5-15R receptacles |
Number of Outlets | 10 |
Description
Compact Standby UPS, 850VA 500W, 120VAC, 12in length, Lead Acid Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-9)
- POWERDRIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PWD3000P)
- MULBERRY Electrical Box Extension, Box Extension Accessory, 2 Gang, Aluminum, Universal (30273)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 50FT- Black (WL-ED-PE-050-50-BK)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1000)
- TRIPP LITE Smart UPS, 1kVA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (Smart1000LCD)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- TRIPP LITE Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 208V AC , In:208V AC (GXT5-3KL620RT2UXL)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- Lowell Uninterruptible Power Supplies (UPS)