Shop All Shelving & Rack Accessories
Lowell
Remote Power Control 20A
Mfr # RPC-20-SCD-RJ
Zoro # G108280882
product price: $300.96
/ea
Free Shipping & Returns
$300.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # RPC-20-SCD-RJ
- Zoro # G108280882
- UPC # 811859032728
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
Classic Remote Power Control20A, 1 Duplex Outlet, 6ft Cord, Surge Supp Protection, RJ45
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6" Metal Wire Hook: 0.148" Dia., PK50 (700886)
- BULBHEAD LID GLASS 12 in. RED COPPER (11779-6)
- RUBBERMAID COMMERCIAL 100 lb Hang & Stack Storage Bin, Plastic, 19 1/2 in W, 10 in H, 23 1/2 in L, Gray (FG173100GRAY)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Yellow (30234YELLO)
- LOWELL Panel w3 whisper fans 3U (FW3-3T)
- LOWELL Cable Panel wbrushes 1U (CBP-1)
- LOWELL Casters for LXR 1set (LXR-C3S)
- LOWELL Mobile Base 27D (LMNB-27)
- LOWELL Sliding Shelf wlatch (SLS)
- LOWELL Remote Power Control 15A (RPC-4-CD)
- ECONOCO U-Shaped Rectangular Hangrail, 10PK (SW/R81)
- Lowell Shelving & Rack Accessories