Shop All Uninterruptible Power Supplies (UPS)
Lowell
On-Line UPS, 3000VA, 7 Outlets, DIN Rail/Tower, Out: 120V AC , In:55 to 150V AC
Mfr # UPS9LI-3000
Zoro # G009575827
product price: $7,829.99
/ea
Free Shipping & Returns
$7,829.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 3000VA
- Mounting DIN Rail/Tower
- Wattage 2700 W
- Input Voltage 55 to 150V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # UPS9LI-3000
- Zoro # G009575827
- UPC # 811405038792
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | On-Line UPS |
UPS Type | Online/Double Conversion |
Power Rating | 3000VA |
Mounting | DIN Rail/Tower |
Wattage | 2700 W |
Input Voltage | 55 to 150V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 23 min/11 min |
Outlet Type | (1) L5–30R , (6) 5–15/20R |
Number of Outlets | 7 |
Description
Online UPS, 3000VA 2700W, 4-pt Rail Kit + Tower Pedestals, Lithium Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065P010)
- RACO Combination Coupling, 1/2" Conduit (1941)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Green (HS385-GN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Blue (HS369-S10-BLUE)
- SIEMENS UPS System, 800kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- TRIPP LITE UPS System, 1.5kVA, 6 Outlets, Tower/Wall, Out: 110/115/120V , In:120V AC (SMART1500)
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1000RM1U)
- CYBERPOWER Sine Wave UPS, 1350VA, 12 Outlets, Desktop, Out: 120V AC , In:120V AC (CP1350PFCLCD)
- TRIPP LITE Smart UPS, 750VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART750USB)
- Lowell Uninterruptible Power Supplies (UPS)