Shop All Uninterruptible Power Supplies (UPS)
Lowell
On-Line UPS, 3000VA, 7 Outlets, DIN Rail/Tower, Out: 120V AC , In:50 to 150V AC
Mfr # UPS9A-3000
Zoro # G008248531
Free Shipping & Returns
$4,488.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 3000VA
- Mounting DIN Rail/Tower
- Wattage 2880 W
- Input Voltage 50 to 150V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lowell
- MFR # UPS9A-3000
- Zoro # G008248531
- UPC # 811859035118
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | On-Line UPS |
UPS Type | Online/Double Conversion |
Power Rating | 3000VA |
Mounting | DIN Rail/Tower |
Wattage | 2880 W |
Input Voltage | 50 to 150V AC |
Output Voltage | 120V AC |
Outlet Type | (1) L5–30R , (6) 5–15/20R |
Number of Outlets | 7 |
Description
3000VA 2880W, 4point Rail Kit Tower Pedestals,2U, Lead Acid Battery
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M051)
- AC WORKS 1.5FT 50A RV/ Range/ Generator 14-50 Plug to 6-50R 50A 250V Welder Adapter (WD1450650-018)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6500)
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5348-0)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO350UPS)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET750U)
- VERTIV UPS System, 8000VA, Out: 208/120V AC , In:208V AC (GXT5-8000MVRT6UXLN)
- APC Smart UPS, 1.5kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- TRIPP LITE UPS System, 700VA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART 700 HG)
- Lowell Uninterruptible Power Supplies (UPS)