Shop All Uninterruptible Power Supplies (UPS)
Lowell
On-Line UPS, 2000VA, 8 Outlets, DIN Rail/Tower, Out: 120V AC , In:55 to 150V AC
Mfr # UPS9LI-2000
Zoro # G609575814
product price: $6,389.99
/ea
Free Shipping & Returns
$6,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 2000VA
- Mounting DIN Rail/Tower
- Wattage 1800 W
- Input Voltage 55 to 150V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # UPS9LI-2000
- Zoro # G609575814
- UPC # 811405038785
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | On-Line UPS |
UPS Type | Online/Double Conversion |
Power Rating | 2000VA |
Mounting | DIN Rail/Tower |
Wattage | 1800 W |
Input Voltage | 55 to 150V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 30 min/14 min |
Outlet Type | (8) NEMA 5-15/20R |
Number of Outlets | 8 |
Description
Online UPS, 2000VA 1800W, 4-pt Rail Kit + Tower Pedestals, Lithium Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 1NO, White (3SU1100-2BF60-1BA0)
- BLUE SEA SYSTEMS Blue Sea 7057 20A Push Button Thermal with Quick Connect Terminals (7057)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF4)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, White (ZB4BK1213)
- TRIPP LITE Smart UPS, 1.95kVA, 8 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (Smart2200RMXL2U)
- CYBERPOWER UPS System, 800VA, 8 Outlets, Out: 120V AC , In:120V AC (CP800AVR)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC UPS System, 5000VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET750U)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- Lowell Uninterruptible Power Supplies (UPS)