Shop All Uninterruptible Power Supplies (UPS)
Lowell
On-Line UPS, 2000VA, 8 Outlets, DIN Rail/Tower, Out: 120V AC , In:50 to 150V AC
Mfr # UPS9A-2000
Zoro # G809575836
Free Shipping & Returns
$3,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 2000VA
- Mounting DIN Rail/Tower
- Wattage 1930 W
- Input Voltage 50 to 150V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lowell
- MFR # UPS9A-2000
- Zoro # G809575836
- UPC # 811859035095
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | On-Line UPS |
UPS Type | Online/Double Conversion |
Power Rating | 2000VA |
Mounting | DIN Rail/Tower |
Wattage | 1930 W |
Input Voltage | 50 to 150V AC |
Output Voltage | 120V AC |
Outlet Type | (8) NEMA 5–15/20R |
Number of Outlets | 8 |
Description
Online UPS, 2000VA 1930W, 4-point Rail Kit, 2U, Tower Pedestals, Lead Acid Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU21A30)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA1000)
- CARLO GAVAZZI 4.5-32V-DC 90A Amp 600V-AC Solid State Relay (RA6090-D16)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-2-4)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR550U)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO750UPS)
- EATON UPS System, 550VA, 8 Outlets, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1500RM2UN)
- TRIPP LITE UPS System, 1.5kVA, 6 Outlets, Tower/Wall, Out: 110/115/120V , In:120V AC (SMART1500)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- CYBERPOWER Standby UPS System, 625VA, 8 Outlets, Out: 120V AC , In:120V AC (CY83877)
- Lowell Uninterruptible Power Supplies (UPS)