Shop All Uninterruptible Power Supplies (UPS)
Lowell
On-Line UPS, 1500VA, 8 Outlets, DIN Rail/Tower, Out: 120V AC , In:55 to 150V AC
Mfr # UPS9LI-1500
Zoro # G009575810
product price: $4,224.00
/ea
Free Shipping & Returns
$4,224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 1500VA
- Mounting DIN Rail/Tower
- Wattage 1350 W
- Input Voltage 55 to 150V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # UPS9LI-1500
- Zoro # G009575810
- UPC # 811405038778
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | On-Line UPS |
UPS Type | Online/Double Conversion |
Power Rating | 1500VA |
Mounting | DIN Rail/Tower |
Wattage | 1350 W |
Input Voltage | 55 to 150V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 19 min/8 min |
Outlet Type | (8) NEMA 5-15R |
Number of Outlets | 8 |
Description
Online UPS, 1500VA 1350W, 4-pt Rail Kit + Tower Pedestals, Lithium Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 35A, 3 Pole, 240V AC (THQL32035)
- NOARK Aux Contact Top Mnt 2No+2Nc (CAK4-422)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- TEMPO COMMUNICATIONS Otdr Launch Cable 500M (LC-500)
- PARALLAX POWER SUPPLY Low Converter Replacement (P2F-5355R)
- SCHNEIDER ELECTRIC UPS System, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V , In:120V (SMX2000LVNC)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- CYBERPOWER UPS System, 1500VA, 10 Outlets, Out: 120V AC , In:120V AC (CP1500AVRT)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1500)
- SWE-TECH 3C Vesta Pro 2000 UPS VP, 2000 VA Volt Amps, Uninterrupted Power Supply, Black (FWT91W1-32000)
- TRIPP LITE UPS System, 1.96kVA, 7 Outlets, Tower, Out: 100/110/120/127V AC , In:100/115/120/127V AC (SU2200XLCD)
- Lowell Uninterruptible Power Supplies (UPS)