Shop All Uninterruptible Power Supplies (UPS)
Lowell
On-Line UPS, 1500VA, 8 Outlets, DIN Rail/Tower, Out: 120V AC , In:50 to 150V AC
Mfr # UPS9A-1500
Zoro # G408248520
Free Shipping & Returns
$2,552.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 1500VA
- Mounting DIN Rail/Tower
- Wattage 1450 W
- Input Voltage 50 to 150V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lowell
- MFR # UPS9A-1500
- Zoro # G408248520
- UPC # 811859035088
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | On-Line UPS |
UPS Type | Online/Double Conversion |
Power Rating | 1500VA |
Mounting | DIN Rail/Tower |
Wattage | 1450 W |
Input Voltage | 50 to 150V AC |
Output Voltage | 120V AC |
Outlet Type | (8) NEMA 5–15R |
Number of Outlets | 8 |
Description
1500VA 1450W, 4point Rail Kit Tower Pedestals, 2U, Lead Acid Battery
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 100 (BT3I-C)
- DISCO Red Nyln Crimp Wire Terminal #10 Open Spade 22-18 Ga. Wire PK10 (12161PK)
- ECLIPSE TOOLS Locking Spade Terminal, 16-14 AWG, PK10 (902-431-10)
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 100 (36J145)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Smart UPS, 3kVA, 8 Outlets, Rack, Out: 208/230V AC , In:208/230V AC (SRT3000RMXLW-IEC)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET750U)
- TRIPP LITE Line Interactive UPS, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET550U)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- CYBERPOWER Standby UPS System, 625VA, 8 Outlets, Out: 120V AC , In:120V AC (CY83877)
- Lowell Power Systems