Shop All Uninterruptible Power Supplies (UPS)
Lowell
On-Line UPS, 1000VA, 8 Outlets, DIN Rail/Tower, Out: 120V AC , In:50 to 150V AC
Mfr # UPS9A-1000
Zoro # G208248546
product price: $1,953.60
/ea
Free Shipping & Returns
$1,953.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 1000VA
- Mounting DIN Rail/Tower
- Wattage 1000 W
- Input Voltage 50 to 150V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # UPS9A-1000
- Zoro # G208248546
- UPC # 811859035071
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | On-Line UPS |
UPS Type | Online/Double Conversion |
Power Rating | 1000VA |
Mounting | DIN Rail/Tower |
Wattage | 1000 W |
Input Voltage | 50 to 150V AC |
Output Voltage | 120V AC |
Outlet Type | (8) NEMA 5–15R |
Number of Outlets | 8 |
Description
1000VA 1000W, 4point Rail Kit Tower Pedestals, 2U, Lead Acid Battery
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A, Reversing: No (LC1DT40G7)
- TEMPCO Heavy Duty Thermocouple, Type J (TCS00015)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- TRIPP LITE UPS System, 1kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- CYBERPOWER Standby UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V AC (EC650LCD)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (Smart1500RM2U)
- MARUSON UPS System, 2000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-2000LCD)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1500)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (BC350)
- Lowell Power Systems