Shop All Uninterruptible Power Supplies (UPS)
Lowell
Line Interactive UPS
Mfr # UPS8-3000
Zoro # G408248537
product price: $2,902.24
/ea
Free Shipping & Returns
$2,902.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting DIN Rail/Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # UPS8-3000
- Zoro # G408248537
- UPC # 811859035064
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
Mounting | DIN Rail/Tower |
Description
3000VA 2700W, 4point Rail Kit Tower Pedestals, 2U, Lead Acid Battery
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBR2)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 277V AC (TR20VA007)
- L.H. DOTTIE L.H. Dottie 3/4'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X75CG)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 3 ft., Plastic (48035)
- LOWELL Value UPS (UPSV-700)
- TRIPP LITE Smart UPS, 1.2 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1200LCD)
- TRIPP LITE UPS System AVR, 8 Outlets, 1500VA, Backup Time 75Min, Black (TRPOMNIVS1500XL)
- SWE-TECH 3C Vesta Pro 600 UPS VP, 600 VA Volt Amps, Uninterrupted Power Supply, Black (FWT91W1-30600)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- CYBERPOWER 2200Va Ups Avr 2U Rm/T (OR2200LCDRTXL2U)
- Lowell Uninterruptible Power Supplies (UPS)