Shop All Uninterruptible Power Supplies (UPS)
Lowell
Line Interactive UPS
Mfr # UPS8-2000
Zoro # G108248523
product price: $2,092.64
/ea
Free Shipping & Returns
$2,092.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting DIN Rail/Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # UPS8-2000
- Zoro # G108248523
- UPC # 811859035019
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
Mounting | DIN Rail/Tower |
Description
2000VA 1800W, 4point Rail Kit Tower Pedestals, 2U, Lead Acid Battery
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DIU)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (27036301)
- NVENT HOFFMAN Rack Panels, 1Ux19.00, Lt Gray, Steel (P19RP1UP)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72AQTUZ-240)
- LOWELL Value UPS (UPSV-700)
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black (TRPECO550UPS)
- TRIPP LITE Smart UPS, Out: 120V AC , In:120V AC (SU3000RTXL3UN)
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART1500)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- MARUSON Maruson Maruson Pro-1000LCD 1000VA Line Interactive Uninterruptible Power Supply (Maruson Pro-1000LCD)
- EATON UPS System, 1000 VA, Out: 120V AC , In:120V AC (9PX1000RT)
- Lowell Power Systems