Shop All Uninterruptible Power Supplies (UPS)
Lowell
Line Interactive UPS
Mfr # UPS8-1500
Zoro # G708248510
product price: $1,758.24
/ea
Free Shipping & Returns
$1,758.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting DIN Rail/Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # UPS8-1500
- Zoro # G708248510
- UPC # 811859034999
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
Mounting | DIN Rail/Tower |
Description
1500VA 1350W, 4point Rail Kit Tower Pedestals, 2U, Lead Acid Battery
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 12 load, 380A Cu, 310A Al, 600V (9080LBA165112)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133371)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 24V DC Volt Rating (USCC1I-DC24)
- LOWELL Value UPS (UPSV-700)
- TRIPP LITE UPS System AVR, 8 Outlets, 1500VA, Backup Time 75Min, Black (TRPOMNIVS1500XL)
- CYBERPOWER 1000VA/600W UPS LCD, CP1000AVRLCD (CP1000AVRLCD)
- TRIPP LITE UPS w/AVR, Backup Time 45Min, 12 Outlets, 900VA, Black (TRPAVR900U)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- TRIPP LITE UPS System, 800 VA, 7 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS800)
- Lowell Uninterruptible Power Supplies (UPS)