Shop All Uninterruptible Power Supplies (UPS)
Lowell
Line Interactive UPS, 700VA, 8 Outlets, DIN Rail/Tower, Out: 120V AC , In:120V AC
Mfr # UPSVLI-700-4
Zoro # G709575820
product price: $3,813.99
/ea
Free Shipping & Returns
$3,813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 700VA
- Mounting DIN Rail/Tower
- Wattage 420 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # UPSVLI-700-4
- Zoro # G709575820
- UPC # 811405038983
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
UPS Type | Line Interactive |
Power Rating | 700VA |
Mounting | DIN Rail/Tower |
Wattage | 420 W |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 72 min/22 min |
Outlet Type | (8) NEMA 5-15R |
Number of Outlets | 8 |
Description
Line Interactive UPS, 700VA 420W, 120 VAC, 4-pt Rail Kit + Tower Pedestals, Lithium Battery 4 string
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 40 to 360 psi, Standard Action (31UE3EXX)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V02)
- SQUARE D ScrewOn End Clamp, 6.20in L, Polycarbonate (9080MHA10)
- TRIPP LITE UPS System, 1.96kVA, 7 Outlets, Tower, Out: 100/110/120/127V AC , In:100/115/120/127V AC (SU2200XLCD)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1500SLT)
- TRIPP LITE UPS System, 350VA, 3 UPS/Surge; 3 Surge Only Outlets, Desktop/Tower, Wall, Out: 110/115/120V (INTERNET350U)
- EATON UPS System, 2200VA, 10 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX2200GRT)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET350U)
- TRIPP LITE UPS System, 1.44kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- TRIPP LITE UPS System, 1.3kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1300LCDT)
- Lowell Uninterruptible Power Supplies (UPS)