Shop All Uninterruptible Power Supplies (UPS)
Lowell
LI Lithium UPS
Mfr # UPSVLI-700-2
Zoro # G909575835
product price: $2,356.64
/ea
Free Shipping & Returns
$2,356.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting DIN Rail/Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # UPSVLI-700-2
- Zoro # G909575835
- UPC # 811405038969
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
Mounting | DIN Rail/Tower |
Description
Line Interactive UPS, 700VA 420W, 120 VAC, 4-pt Rail Kit + Tower Pedestals, Lithium Battery 2 string
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Portable and Inverter Generator, 1,800 W Rated, 3,600 W Surge, 120V AC, 15 A A (MXF002-2XC)
- EATON FlushPushButton, Blk, Grn, Rd, Wht, Ylw, 22mm (M22-DR-X-SWRGYB)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- DISCO Blue Heat Shrink Butt Conn 14-16 AWG Solder/Seal Type PK15 (10712PK)
- LOWELL Value UPS (UPSV-700)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RM2UN)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET550U)
- SOLAHD UPS System, DIN Rail/Chassis, , In:120/230V AC (SDUENETIPCARD)
- TRIPP LITE Line Interactive UPS, Out: 115/120V AC , In:120V AC (AVR750UTAA)
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1500XLCD)
- PARALLAX POWER SUPPLY Low Converter Replacement (P2F-5355R)
- Lowell Power Systems