Shop All Uninterruptible Power Supplies (UPS)
Lowell
Line Interactive UPS, 1500VA, 8 Outlets, DIN Rail/Tower, Out: 120V AC , In:120V AC
Mfr # UPSVLI-1500-1
Zoro # G809575805
product price: $2,809.99
/ea
Free Shipping & Returns
$2,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1500VA
- Mounting DIN Rail/Tower
- Wattage 900 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lowell
- MFR # UPSVLI-1500-1
- Zoro # G809575805
- UPC # 811405038938
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
UPS Type | Line Interactive |
Power Rating | 1500VA |
Mounting | DIN Rail/Tower |
Wattage | 900 W |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 11 min/3 min |
Outlet Type | (8) NEMA 5-15R |
Number of Outlets | 8 |
Description
Line Interactive UPS, 1500VA 900W, 120 VAC, 4-pt Rail Kit + Tower Pedestals, Lithium Battery 1 string
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH 1-Gang Decorator Screwless Wall Plates Child Safe Outlet Covers, 4.68"H x 2.93" L, Black 8PK (SWP1-BK-08)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2F7)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 50A (82-2127)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- TRIPP LITE UPS System, 700VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR700U)
- TRIPP LITE UPS System, 1500VA, 8 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSX1500)
- TRIPP LITE UPS System, 650VA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI650LCD)
- APC UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- Lowell Uninterruptible Power Supplies (UPS)