Shop All Pet & Animal Food & Treats
Loving Pets
Pigear Treat Bag/10
Mfr # 5632
Zoro # G5515287
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Grain Free
- Series Pure Piggy
- Health Consideration Tartar Care, Gum Massaging
- Animal Type Dog
- Pet Lifestage Adult
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loving Pets
- MFR # 5632
- Zoro # G5515287
- UPC # 842982056329
- Country of Origin United States
- Category Pet & Animal Food & Treats
Details
Item | Pure Piggy Pig Ears |
Features | Grain Free |
Series | Pure Piggy |
Health Consideration | Tartar Care, Gum Massaging |
Animal Type | Dog |
Pet Lifestage | Adult |
Number of Treats | 10 |
Treat Type | Chewy |
Nutrient Content Claim | Corn-Free, Glycerin-Free, Wheat-Free, Gluten-Free |
Description
Loving Pets 100 percent all-natural Pure Piggy dog chew treats satisfy a dog's natural desire to chew and are great for cleaning teeth and gums. Pure Piggy provides your dog with hours of enjoyment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Golf Cart Enclosure, Roof, 2 Person, Light Khaki, Short (40-049-335801-00)
- CATCHMASTER Catchmaster 30R Rat Glue Board; Pack Of 30 (194225)
- OREGON Chain, Chamfer Chisel, 3/8", RA (91PX062G)
- BRIGGS & STRATTON Flywheel (691987)
- C&S PRODUCTS Nuggets Bird Food, HighEnergy, Hot Pepper Flavor, 27 oz Bag (CS06107)
- BUCKY BITES Antler Stick Dog Chw Med (LS1002)
- KAYTEE Natural Timothy Hay (100037001)
- DASUQUIN PHV W/MSM FOR DOGS, UNDER 60LB, CHEW TABS, 84PK (PH-DAS-MSM-84)
- BOSS Dog Treat Chew Stick Lg (A02671)
- NYLABONE Healthy Edibles Lng Lstng Beef Treats Re (NE806P)
- FRISKIES Purina Cat Food, Dry, 3.15 lb Bag (5000046179)
- Loving Pets Pet & Animal Food & Treats