Loving Pets 842982079892 Bella Roma Travel Double Diner Dog Bowl; Pink - Medium
Mfr # 842982079892
Zoro # G603871288
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loving Pets
- MFR # 842982079892
- Zoro # G603871288
- UPC # 842982079892
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Loving Pets Bella Roma Travel Double Diner Dog Bowl Pink Medium Whether you are going around the corner or around the world, Bella Roma Travel Bowls and Diners are the ULTIMATE bowl for the pet and pet-parent on-the-go. Patent pending designs feature integrated locking lids to store food and built in legs to the bowl/diner, preventing unwanted collapse while your pet is feeding or drinking. Bella Roma Travel Bowls and Diners are dishwasher safe, plus the bowl portions are made of flexible BPA-free silicone. They are not only light weight but they pack flat and can be hung from a backpack, purse, belt loop or even leash using the carabiner.
Specifications- Color: Pink
- Size: Medium
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 1/4 in. Barbed Drip Irrigation Coupler , 25PK (67402)
- KOHLER Carburetor (14 853 68-S)
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, Medium (AF2-M)
- IGAS US iGas TH330 - 3-30lb Tank Rack (TH330)
- LOVING PETS Loving Pets 430842 Bella Bowl Espr Lg (430842)
- LOVING PETS Loving Pets 7405MBM Medium Dog Bella Bowl (8361370)
- ON TIME FEEDERS On Time Feeders 71536 Lifetime Feeder with 225 lb Hanger (71536)
- HARRIS FARMS Harris Farms 4235 3.5 Gallon Large Flock Easy Fill Drinker (186944)
- GIBSON HOME Gibson Home 113253.01 7.5 in. Jovial St. Nick; Santa Cookie Jar (113253.01)
- ON TIME FEEDERS On Time Feeders 73500 20 gal Shakedown Feeder; Black - Extra Large (73500)
- A&E CAGE A&E Cage AE1529 20 oz Screw; Stainless Steel Coop Cup (AE1529)
- Loving Pets Pet Bowls & Feeders