Shop All Water Testing Meter Accessories
Lovibond
Water Testing Solution, 125 mL, 125PK
Mfr # T-CAL TURBIDITY STANDARD, 10 NTU
Zoro # G707713866
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Standard
- For Use With Turbidimeter
- Features Avoid Operator Liability Related to Improper Dilutions, Don't Worry about Product Degradation Due to Transportation and Environmental Storage Conditions, Save Time and Eliminate Errors-No Need for Dilution, Use Continually for upto 24 Months from Production
- Range 10 pH
- Type Turbidity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # T-CAL TURBIDITY STANDARD, 10 NTU
- Zoro # G707713866
- Country of Origin United States
- Category Water Testing Meter Accessories
Details
Sub-Category | Standard |
Item | Water Testing Solution |
For Use With | Turbidimeter |
Features | Avoid Operator Liability Related to Improper Dilutions, Don't Worry about Product Degradation Due to Transportation and Environmental Storage Conditions, Save Time and Eliminate Errors-No Need for Dilution, Use Continually for upto 24 Months from Production |
Range | 10 pH |
Type | Turbidity |
Container | 125 mL |
Description
Water Testing Solution, Turbidity, Range 10 pH, Features Avoid Operator Liability Related to Improper Dilutions, Don't Worry about Product Degradation Due to Transportation and Environmental Storage Conditions, Save Time and Eliminate Errors-No Need for Dilution, Use Continually for upto 24 Months from Production, Container 125 mL, For Use With Turbidimeter, Package Quantity 125
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Stirrer Clamp (A120)
- OPTIMA SCALES Optima Scales OPK-S500 Compact Precision Balance - 500g x 0.1g (OPK-S500)
- SENSOREX Cmbntn pH Elctrd Crdrdge Dble Jnctn BNR (S222CD)
- BASCO Accu-Pour Measuring Pitcher, 128 oz (GM400)
- LOVIBOND Sample Cell, PK12 (SAMPLE CELLS, WITH BLACK LIDS)
- LOVIBOND Sample Glass Cells, PK12 (197620)
- LOVIBOND DT Cartridge, EDTA, 0.800 M (DT020-04)
- LOVIBOND Serial Connection to Computer, MC500 (214030)
- LOVIBOND Measurement Chamber Lid, PK4 (19820-095)
- LOVIBOND Lint-Free Cleaning Cloth (CLEANING CLOTH)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- Lovibond Water Quality Testing