Shop All Water Quality Testing Kits
Lovibond
Water Quality Test Kit, Silica
Mfr # 147360
Zoro # G4681984
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Silica
- Range 0 to 1 mg/L
- Test System Visual Continuous Color Disk
- Number of Tests 100
- Replacement Reagents RS3130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 147360
- Zoro # G4681984
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Water Quality Test Kit |
Type | Silica |
Range | 0 to 1 mg/L |
Test System | Visual Continuous Color Disk |
Number of Tests | 100 |
Replacement Reagents | RS3130 |
Description
Water Quality Test Kit, Silica, Range 0 to 1 mg/L, Test System Visual Continuous Color Disk, Number of Tests 100, Replacement Reagents RS3130
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht (1/2"BS8F)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- PROFESSIONAL Test Kit Water Quality (WQ105)
- OHAUS Clamp, Aluminum (CLR-RODA061)
- LOVIBOND Legionella Field Test Kit (L56B006001)
- LOVIBOND Water Quality Test Kit, Chlorine (147052)
- LOVIBOND Iron (TPTZ) Test Kit, 0 - 1.8 mg/L (147470)
- LOVIBOND Aluminum AC Test Kit (147200)
- LOVIBOND Turbidity Standard Set A, for Tb350 WL (194152)
- LOVIBOND Chlorine HR, AC Test Kit, 10 -300 mg/L (147030)
- AQUAPHOENIX SCIENTIFIC Thiosulfate DT, 60 mL (ST2940-B)
- Lovibond Water Quality Testing