Shop All Water Quality Testing Kits
Lovibond
Water Quality Test Kit, Chlorine
Mfr # 147052
Zoro # G4691495
original price:
$100.99
14% off
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chlorine
- Range 0 to 3.5 mg/L
- Test System Visual Continuous Color Disk
- Number of Tests 100
- Replacement Reagents RP009-0 (Free Cl) ; RP008-0 (Total cl)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 147052
- Zoro # G4691495
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Water Quality Test Kit |
Type | Chlorine |
Range | 0 to 3.5 mg/L |
Test System | Visual Continuous Color Disk |
Number of Tests | 100 |
Replacement Reagents | RP009-0 (Free Cl) ; RP008-0 (Total cl) |
Description
Water Quality Test Kit, Chlorine, Range 0 to 3.5 mg/L, Test System Visual Continuous Color Disk, Number of Tests 100, Replacement Reagents RP009-0 (Free Cl) ; RP008-0 (Total cl)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- DYNALON Connector, PP, White, PK100 (227235)
- UNITED SCIENTIFIC Hookes Law Spring Set Of 5 (SPGRS5)
- SYNTHWARE ADAPTER, INLET OR THERMOMETER, 14/20. (A521420)
- LOVIBOND Sulfate, LR Mini Kit (414320)
- LOVIBOND Sulfate Minikit (414310)
- LOVIBOND ET 740 Laboratory Floc Tester, 4 Station (2419155)
- LOVIBOND Water Quality Test Kit, Chlorine (147490)
- LOVIBOND Iron Low Range AC Test Kit (147220)
- LOVIBOND Iron (TPTZ) Test Kit, 0 - 1.8 mg/L (147470)
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- Lovibond Water Quality Testing