Shop All Water Testing Meter Accessories
Lovibond
Turbidimeter Calibration Standard
Mfr # T-CAL(R) STANDARD SET B, FOR TB 350 IR
Zoro # G206378009
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Standard
- Range 5 to 4,000 NTU
- Features Ideal for Field and Environmental Testing, ISO 7027 Compliant, Multipath 90 Degrees BLAC with Innovative Straylight Elimination, the TB350 Turbidity Meter Delivers the Most Reliable Measurements for Low Range to High Range Samples with Unreached Accuracy Over the Complete Range
- Product Type Calibration Standard
- Type Set Turbidity Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # T-CAL(R) STANDARD SET B, FOR TB 350 IR
- Zoro # G206378009
- Country of Origin Germany
- Category Water Testing Meter Accessories
Details
Item | Turbidimeter Calibration Standard |
Sub-Category | Standard |
Range | 5 to 4,000 NTU |
Features | Ideal for Field and Environmental Testing, ISO 7027 Compliant, Multipath 90 Degrees BLAC with Innovative Straylight Elimination, the TB350 Turbidity Meter Delivers the Most Reliable Measurements for Low Range to High Range Samples with Unreached Accuracy Over the Complete Range |
Product Type | Calibration Standard |
Type | Set Turbidity Standards |
Description
Turbidimeter Calibration Standard, Set Turbidity Standards, Range 5 to 4,000 NTU, Features Ideal for Field and Environmental Testing, ISO 7027 Compliant, Multipath 90 Degrees BLAC with Innovative Straylight Elimination, the TB350 Turbidity Meter Delivers the Most Reliable Measurements for Low Range to High Range Samples with Unreached Accuracy Over the Complete Range
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STATE CHEMICAL Acidine, PK4 (18041)
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 115mm L, PK500 (136036-500)
- GLOBE SCIENTIFIC Transfer Pipet, 4.5mL, 155mm, PK5000 (136030)
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- LOVIBOND Sample Cell, PK12 (SAMPLE CELLS, WITH BLACK LIDS)
- LOVIBOND Serial Connection to Computer, MC500 (214030)
- LOVIBOND Lint-Free Cleaning Cloth (CLEANING CLOTH)
- LOVIBOND Water Testing Solution, 125 mL, 125PK (T-CAL TURBIDITY STANDARD, 10 NTU)
- LOVIBOND Sample Glass Cells, PK12 (197620)
- LOVIBOND Measurement Chamber Lid, PK4 (19820-095)
- EXTECH Immersion Temp Probe, -22 to 482 Deg F (850185)
- Lovibond Water Quality Testing