Shop All Water Quality Testing Kits
Lovibond
Total Alkalinity Test Kit, 20 - 240 mg/L
Mfr # 147450
Zoro # G4655332
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Alkalinity
- Range 20 to 240 mg/L
- Number of Tests 100
- Replacement Reagents RT320-0
- Test System Visual Continuous Color Disk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 147450
- Zoro # G4655332
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Water Quality Test Kit |
Type | Alkalinity |
Range | 20 to 240 mg/L |
Number of Tests | 100 |
Replacement Reagents | RT320-0 |
Test System | Visual Continuous Color Disk |
Description
Water Quality Test Kit, Alkalinity, Range 20 to 240 mg/L, Test System Visual Continuous Color Disk, Number of Tests 100, Replacement Reagents RT320-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Glass Media Bottle, Clear, 250 mL, PK10 (20274-250)
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- SP SCIENCEWARE Tank, Rectangular, w/Lid, 5Gallon (H34080-0000)
- LOVIBOND Sulfate, LR Mini Kit (414320)
- LOVIBOND Chlorine HR, AC Test Kit, 10 -300 mg/L (147030)
- LOVIBOND Legionella Field Test Kit (L56B006001)
- LOVIBOND Sulfite, LR Mini Kit (414340)
- LOVIBOND Turbidity Standard Set A, for Tb350 WL (194152)
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 1 L (BU5007-Q)
- Lovibond Water Quality Testing Kits