Shop All Water Quality Testing Kits
Lovibond
Tannin Index MiniKit
Mfr # 414360
Zoro # G4680532
original price:
$131.27
40% off
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Test Kit
- Range 2-20 units
- Sensitivity 2 units
- Includes Reagents, Sample Bottle
- Replacement Reagents RT350-0, RT351-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 414360
- Zoro # G4680532
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Tannin Index MiniKit |
Type | Test Kit |
Range | 2-20 units |
Sensitivity | 2 units |
Includes | Reagents, Sample Bottle |
Replacement Reagents | RT350-0, RT351-1 |
Test System | Tablet |
Description
Tannin Index MiniKit, Test Kit, Range 2-20 units, Sensitivity 2 units, Test System Tablet, Replacement Reagents RT350-0, RT351-1, Includes Reagents, Sample Bottle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- DYNALON Graduated Cylinder, 100mL, PP, Natural, PK5 (537835-0100)
- ZYMO RESEARCH DNA/RNA Shield, 250 ml (ZR1100-250)
- WESTON Sus Vide Immrsn Ckr 20Qt (36200)
- LOVIBOND Silica LR Test Kit (147350)
- LOVIBOND Water Quality Test Kit, Chlorine (147490)
- LOVIBOND Iron High Range Test Kit, 0 - 10 mg/L (147320)
- LOVIBOND Water Quality Test Kit, Chlorine (147052)
- LOVIBOND Sulfate Minikit (414310)
- LOVIBOND Iron (TPTZ) Test Kit, 0 - 1.8 mg/L (147470)
- LOVIBOND Sulfite, LR Mini Kit (414340)
- Lovibond Water Quality Testing Kits