Shop All Water Quality Testing Kits
Lovibond
Sulfite LR AC Test Kit
Mfr # 147380
Zoro # G4696632
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Test Kit
- Range 0.5 to 10.0 mg/L
- Includes Color Disc, Reagents, Sample Vial
- Replacement Reagents RT802-0
- Test System Tablet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 147380
- Zoro # G4696632
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Sulfite LR AC Test Kit |
Type | Test Kit |
Range | 0.5 to 10.0 mg/L |
Includes | Color Disc, Reagents, Sample Vial |
Replacement Reagents | RT802-0 |
Test System | Tablet |
Sensitivity | 0.5 mg/L |
Description
Sulfite LR AC Test Kit, Test Kit, Range 0.5 to 10.0 mg/L, Sensitivity 0.5 mg/L, Test System Tablet, Replacement Reagents RT802-0, Includes Color Disc, Reagents, Sample Vial
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Parts Grabber 3 Prong (900-094)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- DIGI-SENSE Spade Lugs, Alumel, for Type K The, PK 10 (18528-02)
- LOVIBOND Iron Low Range AC Test Kit (147220)
- LOVIBOND Nitrite Test Kit, 0 - 0.3 mg/L (147301)
- LOVIBOND Sulfate, LR Mini Kit (414320)
- LOVIBOND Cyanuric Acid Mini Kit (414220)
- LOVIBOND Sulfate Minikit (414310)
- LOVIBOND Turbidity Standard Set A, for Tb350 WL (194152)
- LAMOTTE Individual Test Kit, Turbidity (7519-01)
- Lovibond Water Quality Testing Kits