Shop All Water Quality Testing Kits
Lovibond
Sulfate Minikit
Mfr # 414310
Zoro # G4697987
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Test Kit
- Range 40 to 4000 mg/L
- Includes Reagents, Sample Bottle
- Test System Tablet
- Sensitivity 40 mg/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 414310
- Zoro # G4697987
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Sulfate Minikit HR |
Type | Test Kit |
Range | 40 to 4000 mg/L |
Includes | Reagents, Sample Bottle |
Test System | Tablet |
Sensitivity | 40 mg/L |
Replacement Reagents | RT545-1 |
Description
Sulfate Minikit HR, Test Kit, Range 40 to 4000 mg/L, Sensitivity 40 mg/L, Test System Tablet, Replacement Reagents RT545-1, Includes Reagents, Sample Bottle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JG FINNERAN Clear Glass Shell Vial, 15X45 m, PK100 (4100-1545)
- CORNING PYREX Petri Dishes, Complete, 60 x 15 mm (3160-60)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 3 1/2" Ring, 9 (TRS3X9)
- NALGENE Graduated Cylinder, 500 mL, 62 mm Dia (3662-0500)
- LOVIBOND Sulfate, LR Mini Kit (414320)
- LOVIBOND Legionella Swab Test Kit (L56B006401)
- LOVIBOND Molybdate, LR AC Test Kit (147291)
- LOVIBOND Water Quality Test Kit, Chlorine (147052)
- LOVIBOND Phosphate AC Test Kit (147250)
- LOVIBOND Turbidity Standard Set B, for Tb 350 IR (194154)
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 0-500 UG/L (481396)
- Lovibond Water Quality Testing