Shop All Water Quality Testing Kits
Lovibond
Sulfate, LR Mini Kit
Mfr # 414320
Zoro # G4675456
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Test Kit
- Range 20 to 200 mg/L
- Includes Reagents, Sample Bottle
- Replacement Reagents RT522-1, RT523-1
- Test System Tablet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 414320
- Zoro # G4675456
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Sulfate, LR Mini Kit |
Type | Test Kit |
Range | 20 to 200 mg/L |
Includes | Reagents, Sample Bottle |
Replacement Reagents | RT522-1, RT523-1 |
Test System | Tablet |
Sensitivity | 20 mg/L |
Description
Sulfate, LR Mini Kit, Test Kit, Range 20 to 200 mg/L, Sensitivity 20 mg/L, Test System Tablet, Replacement Reagents RT522-1, RT523-1, Includes Reagents, Sample Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Poly Drum Sampler, 250mL, PK24 (5670C)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1014-01)
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- BEL-ART Bel-Art Scienceware Pipet Pump, for pipet (F37896-0000)
- LOVIBOND Sulfate Minikit (414310)
- LOVIBOND Phosphate AC Test Kit (147250)
- LOVIBOND Molybdate, LR AC Test Kit (147291)
- LOVIBOND Iron Low Range AC Test Kit (147220)
- LOVIBOND Iron High Range Test Kit, 0 - 10 mg/L (147320)
- LOVIBOND Water Quality Test Kit, Chlorine (147010)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 7.7N, 60 mL (HA6207-B)
- Lovibond Water Quality Testing Kits