Shop All Water Quality Testing Kits
Lovibond
Silica LR Test Kit
Mfr # 147350
Zoro # G4673514
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Test Kit
- Range 0.25 to 4 mg/L
- Replacement Reagents RT313-0, RT314-0, RT315-0 or RS3130 Kit
- Sensitivity 0.25 mg/L
- Test System Tablet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 147350
- Zoro # G4673514
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Silica LR Test Kit |
Type | Test Kit |
Range | 0.25 to 4 mg/L |
Replacement Reagents | RT313-0, RT314-0, RT315-0 or RS3130 Kit |
Sensitivity | 0.25 mg/L |
Test System | Tablet |
Includes | Color Disc, Reagents, Sample Vial |
Description
Silica LR Test Kit, Test Kit, Range 0.25 to 4 mg/L, Sensitivity 0.25 mg/L, Test System Tablet, Replacement Reagents RT313-0, RT314-0, RT315-0 or RS3130 Kit, Includes Color Disc, Reagents, Sample Vial
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPET Antimicrobial Solution (SSPA130)
- BEHRENS MFG Funnels 3-Qt Tin Funnels (BF60)
- CELLTREAT Pipette, Yellow, Class A, 27 cm L, PK800 (229201)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- LOVIBOND Iron High Range Test Kit, 0 - 10 mg/L (147320)
- LOVIBOND Copper (F & T) HR Test Kit, 0 - 5 mg/L (147430)
- LOVIBOND Iron Low Range AC Test Kit (147220)
- LOVIBOND Chlorine HR, AC Test Kit, 10 -300 mg/L (147030)
- LOVIBOND Nitrite Mini Kit (414270)
- LOVIBOND Water Quality Test Kit, Chlorine (147490)
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate Solution, 60 mL (ST2775-B)
- Lovibond Water Quality Testing Kits