Shop All Water Testing Meters
Lovibond
SC450 Colorimeter, Fluoride
Mfr # 276090
Zoro # G4792891
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fluoride
- Manufacturers Warranty Length 2 yr
- Range 0.05-2.0 mg/L (Liquid Reagent and Standard not supplied)
- Accuracy +/-1 nm, 3% Full Scale
- Resolution 0.01 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 276090
- Zoro # G4792891
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Colorimeter |
Type | Fluoride |
Range | 0.05-2.0 mg/L (Liquid Reagent and Standard not supplied) |
Accuracy | +/-1 nm, 3% Full Scale |
Resolution | 0.01 A |
Display | LCD |
Includes | Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Sample Cells |
Florid Resolution | 0.01 mg/L |
Power Source | (4) AAA Batteries |
Florid Range | Range: 0.05-2.0 mg/L (Liquid Reagent and Standard not supplied) |
Florid Accuracy | 2% Full Scale |
Description
Colorimeter, Fluoride, 0.05-2.0 mg/L (Liquid Reagent and Standard not supplied) Range, Accuracy +/-1 nm, 3 Percent Full Scale, Resolution 0.01 A, Florid Range Range: 0.05-2.0 mg/L (Liquid Reagent and Standard not supplied), Florid Accuracy 2 Percent Full Scale, Includes Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Sample Cells
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- VEE GEE Hydrometer, 1.000/1.220 (6603DS-1)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 11.0cm, PK100 (1002-110)
- LAB SAFETY SUPPLY Blue Buffer Solution, pH 10.00,500mL (GR125050-M01)
- LOVIBOND MD 100 Chlorine Colorimeter (276010)
- LOVIBOND Orbeco SC450 Colorimeter, Manganese LR (276105)
- LOVIBOND Orbeco SC450 Colorimeter, Iron (276055)
- LOVIBOND SC450 Colorimeter, Chlorine Dioxide (276030)
- LOVIBOND Orbeco SC450 Colorimeter, Molybdate (276140)
- LOVIBOND COD Test Tube, 0-150mg/L (2420720)
- OHAUS TDS Meter, 0 to 1000mg/L (ST20T-B)
- Lovibond Water Testing Meters