Shop All Water Testing Meter Accessories
Lovibond
Sample Glass Cells, PK12
Mfr # 197620
Zoro # G4701295
product price: $88.15
/pk 12, $7.35/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 24mm dia, 48mm Height
- AccessoryType Sample Glass Cells
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 197620
- Zoro # G4701295
- Country of Origin Germany
- Category Water Testing Meter Accessories
Details
Item | Sample Glass Cells |
Features | 24mm dia, 48mm Height |
AccessoryType | Sample Glass Cells |
Description
Sample Glass Cells, 24mm dia, 48mm Height, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE 50ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100668)
- MOTOR GUARD Flexi-Block Assortment (AP-6)
- ZORO SELECT Tongs, Nickel-Plated, 9 In. Long (H-23050)
- SP SCIENCEWARE Beaker, 600mL, PK4 (F26215-0000)
- LOVIBOND Lint-Free Cleaning Cloth (CLEANING CLOTH)
- LOVIBOND Water Testing Solution, 125 mL, 125PK (T-CAL TURBIDITY STANDARD, 10 NTU)
- LOVIBOND Sample Cell, PK12 (SAMPLE CELLS, WITH BLACK LIDS)
- LOVIBOND Serial Connection to Computer, MC500 (214030)
- LOVIBOND Measurement Chamber Lid, PK4 (19820-095)
- ABB HART 14-42V-DC PH AND ORP TRANSMITTERS AND ANALYZER (TB82PH2110120)
- OAKTON PH Electrodes, Glass Spear Tip (WD-35804-06)
- Lovibond Water Testing Meter Accessories