Shop All Reagents and Refills
Lovibond
Safest Tablet, Test Total Chlorine, 100PK
Mfr # DPD NO.4 EVO TABLETS
Zoro # G107963588
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Test Total Chlorine
- Range 0.01 - 6.0 mg/L Cl2
- Includes Reagent
- For Use With Colorimeter/Spectrophotometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # DPD NO.4 EVO TABLETS
- Zoro # G107963588
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Safest Tablet |
Sub-Category | Reagents |
Type | Test Total Chlorine |
Range | 0.01 - 6.0 mg/L Cl2 |
Includes | Reagent |
For Use With | Colorimeter/Spectrophotometers |
Description
Safest Tablet, Test Total Chlorine, Range 0.01 - 6.0 mg/L Cl2, For Use With Colorimeter/Spectrophotometers, Includes Reagent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 6.7X-45X Ultimate Binocular Stereo Zoom Microscope Head (ZM6745B)
- HOPKINS Funnel, Super Size, 05034 (RHG05034)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 60mL, PK96 (6522FL)
- TRICORBRAUN 70-400 Black P/P Continuous Thread Closure, Ps22023 Printed, Smooth Skirt, Smooth Top, (009372)
- LOVIBOND Aluminum No. 2 Tablets (515470BT)
- LOVIBOND DPD Total CL2 Reagent PP, 10 ml (530120)
- LOVIBOND Free Chlorine Buffer Solution, 473 mL (530223)
- LOVIBOND SOIL REACTION POWDER 30G (697-26-30GM)
- LOVIBOND Iron TPTZ Reagent PP, 10 ml, 100 ct (530550)
- LOVIBOND Total Chlorine Indicator Solution, 473 mL (540222)
- LOVIBOND Phosphate # 2 LR Tablets (513050BT)
- Lovibond Reagents and Refills