Shop All Reagents and Refills
Lovibond
Safest Tablet, Chlorine, 250PK
Mfr # DPD NO.3 HR EVO TABLETS
Zoro # G007978187
product price: $39.69
/pk 250, $0.16/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Chlorine
- Range 0.1 to 10.0mg/L
- Includes Reagent
- For Use With Colorimeter/Spectrophotometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # DPD NO.3 HR EVO TABLETS
- Zoro # G007978187
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Safest Tablet |
Sub-Category | Reagents |
Type | Chlorine |
Range | 0.1 to 10.0mg/L |
Includes | Reagent |
For Use With | Colorimeter/Spectrophotometers |
Description
Safest Tablet, Chlorine, Range 0.1 to 10.0mg/L, For Use With Colorimeter/Spectrophotometers, Includes Reagent, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 50mL, Pk12 (5PRZ6)
- LOVIBOND Cyanuric Acid Mini Kit (414220)
- SP BEL-ART PTFE Tubing Sinker, 1/16" to 1/8 (F32903-0102)
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- LOVIBOND Sulfuric Acid 5.25N (R-5010-2)
- LOVIBOND Iron Ferro Reagent PP, 10 ml (530560)
- LOVIBOND Ammonia # 1 Tablets (512580BT)
- LOVIBOND Phosphate HR No. 1 Tablets (515810BT)
- LOVIBOND Nitrate Tube Test Reagent Set, 1-30 ppm (535580)
- LOVIBOND DPD Free CL2 Reagent PP, 5 ml, 100 ct (530090)
- RPI Acetic Acid, 1 L (A12800-1000.0)
- Lovibond Reagents and Refills