Shop All Pool and Spa Chemicals
Lovibond
Safest Tablet, Chlorine, 100PK
Mfr # COMBI PACK: DPD EVO (NO. 1 & NO.3 EVO)
Zoro # G008351385
product price: $39.29
/pk 100, $0.39/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Chlorine
- Range 0.1 to 10.0mg/L
- Includes (2) Reagents
- For Use With Colorimeter/Spectrophotometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # COMBI PACK: DPD EVO (NO. 1 & NO.3 EVO)
- Zoro # G008351385
- Country of Origin Germany
- Category Pool and Spa Chemicals
Details
Sub-Category | Reagents |
Item | Safest Tablet |
Type | Chlorine |
Range | 0.1 to 10.0mg/L |
Includes | (2) Reagents |
For Use With | Colorimeter/Spectrophotometers |
Description
Safest Tablet, Chlorine, Range 0.1 to 10.0mg/L, For Use With Colorimeter/Spectrophotometers, Includes (2) Reagents, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Hand Sanitizer, 1000mL, Foam, Unscented, PK4 (43335)
- RUBBERMAID COMMERCIAL Janitorial Locking Door Kit, 16.25"L, Blk (1995833)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXF9)
- ZEP Foaming Acid Degreaser, 1 Gal Jug, Foam, Amber, 4 PK (236824)
- LOVIBOND Safest Tablet, Chlorine, 250PK (COMBI PACK: DPD EVO (NO. 1 & NO.3 EVO))
- WATER TECHNIQUES O-ACE-sis Granule Calcium Hardness Increaser 4 lb (TF086004032OAC)
- BARE GROUND 40Lb Box Pool Cal Flake (PCAL-40)
- POOL BREEZE Granule Chlorinating Chemicals 5 lb (88403)
- HTH 6 lbs Ultra Granule Shock Treatment (HT9188)
- AQUAGUARD 1 Gal. Spa Water Defoamer Pool Clarifier (55128AGD)
- SOLENIS 3LB Spa PH Decreaser (86132)
- Lovibond Pool and Spa Chemicals