Shop All Water Quality Testing Kits
Lovibond
QAC Minikit
Mfr # 414170
Zoro # G4703142
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Test Kit
- Range 0 to 500 mg/L
- Test System Tablet
- Replacement Reagents RT541-0
- Sensitivity 10 mg/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 414170
- Zoro # G4703142
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | QAC Minikit |
Type | Test Kit |
Range | 0 to 500 mg/L |
Test System | Tablet |
Replacement Reagents | RT541-0 |
Sensitivity | 10 mg/L |
Includes | Reagents, Sample Bottle |
Description
QAC Minikit, Test Kit, Range 0 to 500 mg/L, Sensitivity 10 mg/L, Test System Tablet, Replacement Reagents RT541-0, Includes Reagents, Sample Bottle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Molybdenum HR 3 PP, 10 ml 100 ct (530770)
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- GLOBE SCIENTIFIC Slide File Folder Clear Hinged Lid, PK12 (513029G)
- LOVIBOND Silica LR Test Kit (147350)
- LOVIBOND Iron (TPTZ) Test Kit, 0 - 1.8 mg/L (147470)
- LOVIBOND Sulfite, LR Mini Kit (414340)
- LOVIBOND Nitrite Test Kit, 0 - 0.3 mg/L (147301)
- LOVIBOND Water Quality Test Kit, Chlorine (147010)
- LOVIBOND Phosphate AC Test Kit (147250)
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant, 60 mL (PI8106-B)
- Lovibond Water Quality Testing