Shop All Water Testing Meters
This Product is Discontinued
Lovibond
Portable Turbidimeter (Discontinued)
Mfr # 194200
Zoro # G4187111
Free Shipping & Returns
This Product is Discontinued
Key Features
- Range 0.01 to 1100 NTU
- Turbidity Resolution 0.01 to 1100 NTU
- Includes Batteries, Calibration Set, Carrying Case, Manual, Sample Cuvettes
- Testing Parameter EPA-Compliant Monitoring
- Turbidity Range 100 to 1100 NTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 194200
- Zoro # G4187111
- UPC # 054140901796
- Country of Origin United States
- Category Water Testing Meters
Details
Item | Portable Turbidimeter |
Range | 0.01 to 1100 NTU |
Turbidity Resolution | 0.01 to 1100 NTU |
Includes | Batteries, Calibration Set, Carrying Case, Manual, Sample Cuvettes |
Testing Parameter | EPA-Compliant Monitoring |
Turbidity Range | 100 to 1100 NTU |
Interface | 5 Key Operation |
Description
Portable Turbidimeter, Turbidity Range 100 to 1100 NTU, Interface 5 Key Operation, Includes Batteries, Calibration Set, Carrying Case, Manual, Sample Cuvettes, Range 0.01 to 1100 NTU, Testing Parameter EPA-Compliant Monitoring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.