Shop All Water Quality Testing Kits
Lovibond
Phosphate Low Range AC Test Kit
Mfr # 147240
Zoro # G4681397
original price:
$126.99
4% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Test Kit
- Range 0 to 4 mg/L
- Includes Color Disc, Reagents, Sample Vial
- Replacement Reagents RT304-0, RT305-0 or RS3040 Kit
- Test System Tablet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 147240
- Zoro # G4681397
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Phosphate Low Range AC Test Kit |
Type | Test Kit |
Range | 0 to 4 mg/L |
Includes | Color Disc, Reagents, Sample Vial |
Replacement Reagents | RT304-0, RT305-0 or RS3040 Kit |
Test System | Tablet |
Sensitivity | 0.2 mg/L |
Description
Phosphate Low Range AC Test Kit, Test Kit, Range 0 to 4 mg/L, Sensitivity 0.2 mg/L, Test System Tablet, Replacement Reagents RT304-0, RT305-0 or RS3040 Kit, Includes Color Disc, Reagents, Sample Vial
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Wide-Mouth Jars, 30mL/1 oz., PK12 (421115)
- PERKIN ELMER Calcium Pure AS Calibration Standard, 10 (N9303763)
- HENKE-JECT Disp Syringe, Luer Lock, 10 mL, PK100 (5100.X00V0)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2555)
- LOVIBOND Water Quality Test Kit, Chlorine (147052)
- LOVIBOND Phosphate AC Test Kit (147250)
- LOVIBOND Legionella Field Test Kit (L56B006001)
- LOVIBOND Aluminum AC Test Kit (147200)
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- LOVIBOND Legionella Swab Test Kit (L56B006401)
- LOVIBOND Turbidity Standard Set A, for Tb350 WL (194152)
- Lovibond Water Quality Testing