Shop All Reagents and Refills
Lovibond
Persulfate PP Reagent for Cr 100 ct
Mfr # 537300
Zoro # G4703517
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Powder Packs
- Type Reagents and Refills
- Includes Reagent
- For Use With Colorimeter, Photometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 537300
- Zoro # G4703517
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Persulfate PP Reagent for Cr |
Sub-Category | Powder Packs |
Type | Reagents and Refills |
Includes | Reagent |
For Use With | Colorimeter, Photometers |
Description
Persulfate PP Reagent for Cr, Reagents and Refills, For Use With Colorimeter, Photometers, Includes Reagent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Dropper Tips, 15mm, Orange, PK 100 (242423)
- JAECE Test Tube Rack, Foam, 50 Compartmnts, PK6 (FTR-200)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 1000ml (F24851-0000)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Blu/Wht (120599)
- LOVIBOND DPD Free CL2 Reagent PP, 5 ml 1000 ct (530093)
- LOVIBOND Sulfate 4 Reagent PP, 25 ml 100 ct (532150)
- LOVIBOND Chromium (Hexavalent) PP 100 ct (537310)
- LOVIBOND Safest Tablet, Chlorine, 500PK (DPD NO.3 HR EVO TABLETS)
- LOVIBOND Phosphate # 2 LR Tablets (513050BT)
- LOVIBOND Bromocresol Green/Methyl Red (R-5001-2)
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- Lovibond Reagents and Refills