Shop All Reagents and Refills
Lovibond
PD250 Reagent Refill, Total Chlorine
Mfr # 530151
Zoro # G4674792
original price:
$89.25
26% off
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chlorine testing
- Type Reagents and Refills
- Includes (250 Tests) Reagent Refill Vial for PD250
- For Use With Colorimeter, Photometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 530151
- Zoro # G4674792
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | PD250 Reagent Refill, Total Chlorine |
Sub-Category | Chlorine testing |
Type | Reagents and Refills |
Includes | (250 Tests) Reagent Refill Vial for PD250 |
For Use With | Colorimeter, Photometers |
Description
PD250 Reagent Refill, Total Chlorine, Reagents and Refills, For Use With Colorimeter, Photometers, Includes (250 Tests) Reagent Refill Vial for PD250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAGNET SOURCE MAGNT PARTS TRAY 9.5"" DS (07685)
- RPI Albumin, Bovine Fraction V, 250 G (A30075-250.0)
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- DYNALON QUICK MIST DISPENSER 16 OZ, PK4 (605144)
- LOVIBOND Tablets, Reagents (511311BT)
- LOVIBOND T-CAL Turbidity Standard, 1.0 NTU 1000 mL (48011199)
- LOVIBOND Phosphate # 2 LR Tablets (513050BT)
- LOVIBOND Tablets, Reagents (511572BT)
- LOVIBOND DPD Free CL2 Reagent PP, 10 ml 1000 ct (530103)
- LOVIBOND Nitrite LR Tablets (512310BT)
- RPI Mineral Oil [Paraffin], Light, Laboratory Grade, 20 L (M95500-20000.0)
- Lovibond Water Quality Testing