Shop All Water Testing Meters
Lovibond
Orbeco SC450 Colorimter, Chlorine Dioxide
Mfr # 276035
Zoro # G4812202
original price:
$502.99
5% off
new price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chlorine Dioxide
- Manufacturers Warranty Length 2 yr
- Range 0.02-3.8 mg/L (Powder Reagent)
- Accuracy +/-1 nm, 3% Full Scale
- Resolution 0.01 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 276035
- Zoro # G4812202
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Colorimeter |
Type | Chlorine Dioxide |
Range | 0.02-3.8 mg/L (Powder Reagent) |
Accuracy | +/-1 nm, 3% Full Scale |
Resolution | 0.01 A |
Display | LCD |
Includes | Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells |
Power Source | (4) AAA Batteries |
Description
Colorimeter, Chlorine Dioxide, 0.02-3.8 mg/L (Powder Reagent) Range, Accuracy +/-1 nm, 3 Percent Full Scale, Resolution 0.01 A, Includes Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Primary Chlorine Standard Kit, 1.5 mg/L (48105510)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- GLOBE SCIENTIFIC Bottle, 216 mm H, Natural, 92 mm Dia, PK6 (7061000)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- LOVIBOND Colorimeter, Multiparameter (214020)
- LOVIBOND Orbeco SC450 Colorimeter (276025)
- LOVIBOND Orbeco SC450 Colorimeter, Silica (276115)
- LOVIBOND Orbeco SC450 Colorimeter, Iron (276055)
- LOVIBOND SC450 Colorimeter, Fluoride (276090)
- LOVIBOND SC450 Colorimeter, Chlorine Dioxide (276030)
- OAKTON PH Waterproof Flat-Tip Pocket Meter (3563446)
- Lovibond Water Quality Testing