Shop All Water Testing Meters
Lovibond
Orbeco SC450 Colorimeter, Silica LR
Mfr # 276110
Zoro # G4812281
original price:
$502.99
5% off
new price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Silica
- Range 0.1-1.6 mg/L (Powder Reagents)
- Manufacturers Warranty Length 2 yr
- Accuracy +/-1 nm, 3% Full Scale
- Resolution 0.01 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 276110
- Zoro # G4812281
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Colorimeter |
Type | Silica |
Range | 0.1-1.6 mg/L (Powder Reagents) |
Accuracy | +/-1 nm, 3% Full Scale |
Resolution | 0.01 A |
Display | LCD |
Power Source | (4) AAA Batteries |
Includes | Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells |
Description
Colorimeter, Silica, 0.1-1.6 mg/L (Powder Reagents) Range, Accuracy +/-1 nm, 3 Percent Full Scale, Resolution 0.01 A, Includes Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-87)
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 24/40, 2L (F41712L)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV1)
- LOVIBOND MD 100 Chlorine Colorimeter (276010)
- LOVIBOND Orbeco SC450 Colorimeter (276025)
- LOVIBOND Orbeco SC450 Colorimeter, Silica (276115)
- LOVIBOND Orbeco SC450 Colorimeter, Molybdate (276140)
- LOVIBOND Colorimeter, Multiparameter (214020)
- LOVIBOND COD Test Tube, 0-150mg/L (2420720)
- OHAUS pH Meter, LCD, 3 pt. (ST300)
- Lovibond Water Testing Meters